JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Quick Change Disc, AlO, 3in, 50G, TR, PK50

3M| Zoro #: G0503334| Mfr #: 22394

$47.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503334 Mfr #: 22394
Backing Material: ClothItem: Quick Change Disc
Abrasive Type: CoatedBacking Weight: YY
Abrasive Material: Aluminum OxideDisc Dia.: 3"
Attachment Type: Roll-On/OffSeries: 361F
Max. RPM: 20, 000Grit: 50
Grade: CoarseColor: Brown
Attaching System: TRCountry of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 50, Grade Coarse, Max. RPM 20,000, Series 361F, Backing Material Cloth, Backing Weight YY, Color Brown, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.