Quick Change Disc, Cer, 2in, 60 Grit, Med, TR

3M| Zoro #: G0502826| Mfr #: 76433

$0.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0502826 Mfr #: 76433
Backing Weight: YYAbrasive Type: Coated
Item: Quick Change DiscBacking Material: Cloth
Attaching System: TRAbrasive Material: Ceramic
Disc Dia.: 2"Attachment Type: Roll-On/Off
Series: 777FMax. RPM: 25, 000
Grit: 60Grade: Medium
Color: OrangeCountry of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Max. RPM 25,000, Series 777F, Backing Material Cloth, Backing Weight YY, Color Orange

Product Reviews

Save 15%. Sign up for Z-mail.