Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Disc, Cer, 2in, P120G, Fin, TR

  • Zoro #: G0953531
  • Mfr #: 777F
$0.82
  • Attaching System: TR
  • Disc Attachment Type: Type 3
  • Backing Material: Cloth
See full product details
Orders over $75 ship free.

3M #777F Specifications

  • Zoro #: G0953531
  • Mfr #: 777F
Attaching System: TR Disc Attachment Type: Type 3
Backing Material: Cloth Abrasive Material: Ceramic
Disc Backing Material: Cloth Series: 777F
Disc Diameter: 2 in Grit: 120
Max. RPM: 25,000 RPM Abrasive Type: Coated
Disc Attachment System: TR Roll-On/Off Color: Orange
Backing Weight: YY Item: Quick Change Disc
Abrasive Grade: Medium Disc Dia.: 2"
Grade: Fine Attachment Type: Roll-On/Off
Abrasive Grit: 120 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 2 in, Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Ceramic, Disc Backing Material Cloth, Max. RPM 25,000 RPM, Series 777F, Backing Weight YY, Color Orange

Technical Guides

Reviews of 3M #777F