This item is Discontinued.

3M Quick Ring, 1.50", 2 lb. Capacity, PK25 1500026

Quick Ring, 1.50", 2 lb. Capacity, PK25 (Discontinued)

  • Mfr # 1500026
  • Zoro # G9557357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500026
Zoro #
G9557357
UPC #
852684932586
Country of Origin
United States

Details

Item
Quick Ring, 1.50", 2 lb. Capacity, PK25
Weight Capacity
2 lb.
Number of Rescue Rings
0

Description

Quick Ring,1.50 In.,2 lb. Capacity,PK25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.