HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Reading Glasses, +2.0, Clear, Polycarbonate

3M| Zoro #: G0190583| Mfr #: 13354-00000-20

$15.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temple Style: adjustable
Primary Lens Color: Clear
Foam Lined: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190583 Mfr #: 13354-00000-20
Temple Style: adjustablePrimary Lens Color: Clear
Foam Lined: NoSafety Glasses Frame Style: Frameless
Lens Coating: Anti-FogVenting: Yes
Safety Glasses Size: UniversalX-Ray Detectable: Yes
Lens Material: PolycarbonateTemple Color: Black
Diopter: +2.00Standards: ANSI Z87.1-2003, CSA Z94.3-2002
UV Protection: 99.9%Lens Color: Clear
Frame Design: WraparoundItem: Bifocal Safety Reading Glasses
Country of Origin (subject to change): United States

Description

Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 99.9 Percent UV Protection, X-Ray Detectable No, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Frameless, Eyewear Size Universal, Foam Lined No

Reviews