BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Dia. Self-Mating Clear Dual Lock Adhesive Dots, 1440 pk.

3M| Zoro #: G0849292| Mfr #: SJ4570

$94.33 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ClearPackage Quantity: 1440Shear Strength: 14 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849292 Mfr #: SJ4570
Color: ClearPackage Quantity: 1440
Shear Strength: 14 psiBacking Material: Nylon
Dot Dia.: 1/2"Item: Reclosable Fastener Shapes
Characteristics: Self MatingAdhesive Type: Acrylic Adhesive
Hook and Loop Shape: DiscHook and Loop Type: Self-Mating
Flame Retardant: NoCountry of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Self-Mating, Hook and Loop Shape Disc, Dot Dia. 1/2 In., Color Clear, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics Self Mating, Package Quantity 1440

Reviews