KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Dia. Self-Mating Clear Dual Lock Adhesive Dots, 1028 pk.

3M| Zoro #: G1549231| Mfr #: SJ4570

$106.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shear Strength: 14 psi
Flame Retardant: No
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549231 Mfr #: SJ4570
Shear Strength: 14 psiFlame Retardant: No
Color: ClearCharacteristics: Self Mating
Dot Dia.: 3/4"Hook and Loop Shape: Disc
Hook and Loop Type: Self-MatingItem: Reclosable Fastener Shapes
Adhesive Type: Acrylic AdhesiveBacking Material: Nylon
Package Quantity: 1028Country of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Self-Mating, Hook and Loop Shape Disc, Dot Dia. 3/4 In., Color Clear, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics Self Mating, Package Quantity 1028

Reviews