KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" Dia. Self-Mating Clear Dual Lock Adhesive Dots, 900 pk.

3M| Zoro #: G1880681| Mfr #: SJ4570

$101.56 /pk

This item ships free. Details.Standard ground shipping.
Details:
Characteristics: Self Mating
Adhesive Type: Acrylic Adhesive
Package Quantity: 900
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880681 Mfr #: SJ4570
Characteristics: Self MatingAdhesive Type: Acrylic Adhesive
Package Quantity: 900Backing Material: Nylon
Flame Retardant: NoHook and Loop Shape: Disc
Shear Strength: 14 psiItem: Reclosable Fastener Shapes
Hook and Loop Type: Self-MatingDot Dia.: 7/8"
Color: ClearCountry of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Self-Mating, Hook and Loop Shape Disc, Dot Dia. 7/8 In., Color Clear, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics Self Mating, Package Quantity 900

Reviews