Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reflective Tape, White, 2 in. W

  • Zoro #: G0097907
  • Mfr #: 973-10
$86.55
  • Material: Flexible Prismatic
  • Color: White
  • Package Type: Roll
See full product details
This item ships free.

3M #973-10 Specifications

  • Zoro #: G0097907
  • Mfr #: 973-10
Material: Flexible Prismatic Color: White
Package Type: Roll Length: 150 ft
Type: Truck and Trailer Standards: DOT
Item: Reflective Tape Width: 2 in
Washing Instructions: Tape Strip Length:
Includes: Adhesion Strength:
Thickness: Legend:
Installation Method: Application:
Performance Temp.: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reflective Tape, Truck and Trailer, Material Flexible Prismatic, Width 2 In., Length 150 ft., Color White, Standards DOT, Package Type Roll

Reviews of 3M #973-10