Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reflective Tape, White, 6 in. W

  • Zoro #: G0097898
  • Mfr #: 973-10

$265.71

  • Material: Flexible Prismatic
  • Type: Truck and Trailer
  • Length: 150 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #973-10 Specifications

  • Zoro #: G0097898
  • Mfr #: 973-10
Material: Flexible Prismatic Type: Truck and Trailer
Length: 150 ft. Width: 6"
Package Type: Roll Color: White
Item: Reflective Tape Standards: DOT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reflective Tape, Truck and Trailer, Material Flexible Prismatic, Width 6 In., Length 150 ft., Color White, Standards DOT, Package Type Roll

Reviews of 3M #973-10