SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Remover, Adhesive, 24 Oz, 18.4 oz Net

3M| Zoro #: G1202047| Mfr #: 6041

$25.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowStandards: GRAS (Generally Regarded as Safe), Food Contact Applications Under FDA 21 CFR 182.20Size: 24 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202047 Mfr #: 6041
Color: YellowStandards: GRAS (Generally Regarded as Safe), Food Contact Applications Under FDA 21 CFR 182.20
Size: 24 oz.Type: Citrus-Based Remover
Item: Adhesive RemoverBase: Citrus
Country of Origin (subject to change): United States

Description

Adhesive Removers, Cleaner Container Type Aerosol Can, Cleaner Form Liquid, Chemicals For Use On Surface Hard Nonporous Surfaces, Cleaner Container Size 18.50 oz., Chemical Series No Series, Primary Chemical None, Net Weight 18.50 oz., Color Yellow, Fragrance Unscented, Recommended Dilution Ready to Use, Adhesive Remover

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, IL, MA, MD, ME, MI, NJ, PA, RI

Reviews