KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Resin Bnd Cartridge, 29-1/4In, 10 Mic, PK2

3M| Zoro #: G1298114| Mfr #: G78C8-3

$62.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 2-1/2"
Height: 29-1/4"
Filter Cartridges Sub-Category: Solid Cartridges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1298114 Mfr #: G78C8-3
Outside Dia.: 2-1/2"Height: 29-1/4"
Filter Cartridges Sub-Category: Solid CartridgesMicrons: 10
Max. Temp.: 250 Degrees FFlow Rate: 15 gpm
Filter Media: ResinItem: Resin Bonded Filter Cartridge
Country of Origin (subject to change): United States

Description

Resin Bonded Filter Cartridge, Solid Cartridges, 10 Micron Rating, Height 29-1/4 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Resin, Filter Flow Rate 15.00 gpm, Max. Temp. 250 Degrees F, Standards -, Package Quantity 2

Reviews