Resin Bnd Cartridge, 29-1/4In, 100 Mic, PK2

3M| Zoro #: G1177321| Mfr #: G78V8-3

$63.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1177321 Mfr #: G78V8-3
Filter Media: ResinStandards: -
Outside Dia.: 2-1/2"Filter Cartridges Sub-Category: Solid Cartridges
Flow Rate: 24 gpmMax. Temp.: 250 Degrees F
Height: 29-1/4"Country of Origin (subject to change): United States

Product Description

Resin Bonded Filter Cartridge, 100 Microns, Filter Media Resin, Height 29-1/4 In., Outside Dia. 2-1/2 In., Flow Rate 24 gpm, Max. Temp. 250 Degrees F, Standards -, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.