KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Resin Bnd Cartridge, 29-1/4In, 50 Mic, PK2

3M| Zoro #: G1353353| Mfr #: G78L8-3

$57.11 /pk

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 39 gpm
Microns: 50
Item: Resin Bonded Filter Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353353 Mfr #: G78L8-3
Flow Rate: 39 gpmMicrons: 50
Item: Resin Bonded Filter CartridgeHeight: 29-1/4"
Outside Dia.: 2-1/2"Filter Cartridges Sub-Category: Solid Cartridges
Filter Media: ResinCountry of Origin (subject to change): United States

Description

Resin Bonded Filter Cartridge, 50 Microns, Filter Media Resin, Height 29-1/4 In., Outside Dia. 2-1/2 In., For Use With -, Standards -, Package Quantity 2

Reviews