KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Resin Bnd Cartridge, 9-3/4In, 10 Mic, PK2

3M| Zoro #: G1056185| Mfr #: G78C8-1

$19.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 5 gpm
Microns: 10
Item: Resin Bonded Filter Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056185 Mfr #: G78C8-1
Flow Rate: 5 gpmMicrons: 10
Item: Resin Bonded Filter CartridgeFor Use With: -
Outside Dia.: 2-1/2"Height: 9-3/4"
Max. Temp.: 250 Degrees FStandards: -
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: Resin
Country of Origin (subject to change): United States

Description

Resin Bonded Filter Cartridge, 10 Microns, Filter Media Resin, Height 9-3/4 In., Outside Dia. 2-1/2 In., Max. Temp. 250 Degrees F, For Use With -, Standards -, Package Quantity 2

Reviews