Resin Bnd Cartridge, 9-3/4In, 100 Mic, PK2

3M| Zoro #: G2320254| Mfr #: G78V8-1

$16.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid Cartridges
Standards: -
Microns: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320254 Mfr #: G78V8-1
Filter Cartridges Sub-Category: Solid CartridgesStandards: -
Microns: 100For Use With: -
Max. Temp.: 250 Degrees FFlow Rate: 5 gpm
Height: 9-3/4"Item: Resin Bonded Filter Cartridge
Outside Dia.: 2-1/2"Filter Media: Resin
Country of Origin (subject to change): United States

Description

Resin Bonded Filter Cartridge, 100 Microns, Filter Media Resin, Height 9-3/4 In., Outside Dia. 2-1/2 In., Max. Temp. 250 Degrees F, For Use With -, Standards -, Package Quantity 2

Reviews