Resin Bnd Cartridge, 9-3/4In, 50 Mic, PK2

3M| Zoro #: G1244336| Mfr #: G78L8-1

$18.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid Cartridges
Microns: 50
Height: 9-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244336 Mfr #: G78L8-1
Filter Cartridges Sub-Category: Solid CartridgesMicrons: 50
Height: 9-3/4"Flow Rate: 0 to 25 Lpm
Outside Dia.: 2-1/2"Item: Resin Bonded Filter Cartridge
Filter Media: ResinMax. Temp.: 250 Degrees F
Country of Origin (subject to change): United States

Description

Resin Bonded Filter Cartridge, Solid Cartridges, 50 Micron Rating, Height 9-3/4 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Resin, Filter Flow Rate 8.00 gpm, Max. Temp. 250 Degrees F, Standards -, Package Quantity 2

Reviews