JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Resin Comp Splic Kit, 3/0 AWG - 400 kcmil

3M| Zoro #: G0834845| Mfr #: 82-A3N

$68.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834845 Mfr #: 82-A3N
Max. Temp.: 194 Degrees FColor: Black
Temp. Range: Up to 194 Degrees FIncludes: Mold Body, Pouring Spout, and Electrical Tape
Item: Resin Compound Splice KitsVoltage Rating: 5000V
Temp. Range: Up to 194 Degrees FStandards: RoHS 2011/65/EU Compliant
Max. Voltage: 5000VWire Range: 3/0 AWG to 400 kcmil
Overall Length: 9.0"Country of Origin (subject to change): United States

Product Description

Resin Compound Splice Kits, Wire Range 3/0 AWG to 400 kcmil, Overall Length 9.0 In., Voltage Rating 5000V, Material Resin #4, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 5000V, Standards RoHS 2011/65/EU Compliant, Includes Mold Body, Pouring Spout, and Electrical Tape

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.