KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Resin Comp Splic Kit, 4/0 AWG - 500 kcmil

3M| Zoro #: G1715034| Mfr #: 5334

$296.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Cold Shrink Tubes, Adapter Sleeves, Stress-Control Tape 2220, Rubber-Splicing Tape 23, Solvent Cleaning Cloths, and Silicone Grease Lubricant
Color: Black
Overall Length: 18.0"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715034 Mfr #: 5334
Includes: Cold Shrink Tubes, Adapter Sleeves, Stress-Control Tape 2220, Rubber-Splicing Tape 23, Solvent Cleaning Cloths, and Silicone Grease LubricantColor: Black
Overall Length: 18.0"Material: Resin with Plastic EPDM Rubber Mold
Max. Temp.: 194 Degrees FTemp. Range: Up to 194 Degrees F
Voltage Rating: 5000V to 8000VItem: Resin Compound Splice Kits
Wire Range: 4/0 AWG to 500 kcmilStandards: RoHS 2011/65/EU Compliant
Max. Voltage: 8000VCountry of Origin (subject to change): United States

Description

Resin Compound Splice Kits, Wire Range 4/0 AWG to 500 kcmil, Overall Length 18.0 In., Voltage Rating 5000V to 8000V, Material Resin with Plastic EPDM Rubber Mold, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 8000V, Standards RoHS 2011/65/EU Compliant, Includes Cold Shrink Tubes, Adapter Sleeves, Stress-Control Tape 2220, Rubber-Splicing Tape 23, Solvent Cleaning Cloths, and Silicone Grease Lubricant

Reviews