KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Resin Comp Splice Kit, 10 - 4/0 AWG, 194F

3M| Zoro #: G2209821| Mfr #: 5311

$48.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Splice Cover (Inline), Adapter Sleeves, Rubber-Splicing Tape 23, and Silicone Grease Lubricant
Color: Black
Overall Length: 4.0"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209821 Mfr #: 5311
Includes: Splice Cover (Inline), Adapter Sleeves, Rubber-Splicing Tape 23, and Silicone Grease LubricantColor: Black
Overall Length: 4.0"Material: Resin with Plastic EPDM Rubber Mold
Max. Temp.: 194 Degrees FTemp. Range: Up to 194 Degrees F
Voltage Rating: 1000VItem: Resin Compound Splice Kits
Wire Range: 10 to 4 AWGStandards: RoHS 2011/65/EU Compliant
Max. Voltage: 1000VCountry of Origin (subject to change): United States

Description

Resin Compound Splice Kits, Wire Range 10 to 4 AWG, Overall Length 4.0 In., Voltage Rating 1000V, Material Resin with Plastic EPDM Rubber Mold, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 1000V, Standards RoHS 2011/65/EU Compliant, Includes Splice Cover (Inline), Adapter Sleeves, Rubber-Splicing Tape 23, and Silicone Grease Lubricant

Reviews