Resin Comp Splice Kit, 10 to 2 AWG, 5000V

3M| Zoro #: G1634613| Mfr #: 82-A1

$26.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1634613 Mfr #: 82-A1
Max. Temp.: 194 Degrees FColor: Black
Temp. Range: Up to 194 Degrees FIncludes: Mold Body, Pouring Spout, and Electrical Tape
Item: Resin Compound Splice KitsVoltage Rating: 5000V
Temp. Range: Up to 194 Degrees FStandards: RoHS 2011/65/EU Compliant
Wire Range: 10 to 2 AWGOverall Length: 4.5"
Max. Voltage: 5000VMaterial: Resin #4
Country of Origin (subject to change): United States

Product Description

Resin Compound Splice Kits, Wire Range 10 to 2 AWG, Overall Length 4.5 In., Voltage Rating 5000V, Material Resin #4, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 5000V, Standards RoHS 2011/65/EU Compliant, Includes Mold Body, Pouring Spout, and Electrical Tape

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.