3M
Resin Comp Splice Kit, 10 to 4 AWG, 194F
Mfr # 5331
Zoro # G1971934
Free Shipping & Returns
$394.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 to 4 AWG
- Material EPDM Rubber
- Includes (12) Adapters, (3) Bags of Solvent Cleaning Cloths, (3) Cold Shrink Tubes, (3) Instruction Sheets, (3) Rolls Scotch(R) Linerless Rubber Splicing Tape 130C, (3) Rolls Scotch(R) Stress Control Tape 2220, (6) Tubes of Silicone Grease
- Temp. Range Up to 194 Degrees F
- Color Black
Explore More Products
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 BSV10Q
- 3M 5/8kv Termination Kit 7624-T-110-17GX
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V 82-A2N
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L 72-N5
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V 5324
- 3M Resin Comp Splic Kit, 4/0 AWG - 500 kcmil 5384
- 3M Short-Barrel Splice, 2.38 in. L, Red, PK3 10011
- 3M Replacement for 3M M18bck M18BCK 3M
- 3M Short-Barrel Splice, 1.35 in., Green, PK100 MC1BCX
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 2RE6
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V 5322
- 3M Splicing Connectors