KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Resin Comp Splice Kit, 10 to 4 AWG, 8000V

3M| Zoro #: G0954825| Mfr #: 5381

$329.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (3) Lug Covers, Cold Shrink Terminations, (12) Mastic Sealing Strips, (3) Copper Tape Strips, Cleaning Kits, (6) Tubes Silicone Grease, (3) Cold Shrink Jacket Tubes, and Constant Force Spring
Color: Black
Overall Length: 11.8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954825 Mfr #: 5381
Includes: (3) Lug Covers, Cold Shrink Terminations, (12) Mastic Sealing Strips, (3) Copper Tape Strips, Cleaning Kits, (6) Tubes Silicone Grease, (3) Cold Shrink Jacket Tubes, and Constant Force SpringColor: Black
Overall Length: 11.8"Material: Resin with Plastic EPDM Rubber Mold
Max. Temp.: 194 Degrees FTemp. Range: Up to 194 Degrees F
Voltage Rating: 5000V to 8000VItem: Resin Compound Splice Kits
Wire Range: 10 to 4 AWGStandards: RoHS 2011/65/EU Compliant
Max. Voltage: 8000VCountry of Origin (subject to change): United States

Description

Resin Compound Splice Kits, Wire Range 10 to 4 AWG, Overall Length 11.8 In., Voltage Rating 5000V to 8000V, Material Resin with Plastic EPDM Rubber Mold, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 8000V, Standards RoHS 2011/65/EU Compliant, Includes (3) Lug Covers, Cold Shrink Terminations, (12) Mastic Sealing Strips, (3) Copper Tape Strips, Cleaning Kits, (6) Tubes Silicone Grease, (3) Cold Shrink Jacket Tubes, and Constant Force Spring

Reviews