Resin Comp Splice Kit, 194F, Blk, 8000V

3M| Zoro #: G2169903| Mfr #: 5318

$123.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169903 Mfr #: 5318
Max. Temp.: 194 Degrees FColor: Black
Temp. Range: Up to 194 Degrees FIncludes: (3) Lug Covers, Locking Pins, Rubber-Splicing Tape 23, Mastic Sealing Strips, Solvent Cleaning Cloths, and Silicone Grease Lube
Item: Resin Compound Splice KitsVoltage Rating: 5000V to 8000V
Temp. Range: Up to 194 Degrees FStandards: RoHS 2011/65/EU Compliant
Wire Range: 2 AWG to 250 kcmilOverall Length: 11.0"
Max. Voltage: 8000VMaterial: Resin with Plastic EPDM Rubber Mold
Country of Origin (subject to change): United States

Product Description

Resin Compound Splice Kits, Wire Range 2 AWG to 250 kcmil, Overall Length 11.0 In., Voltage Rating 5000V to 8000V, Material Resin with Plastic EPDM Rubber Mold, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 8000V, Standards RoHS 2011/65/EU Compliant, Includes (3) Lug Covers, Locking Pins, Rubber-Splicing Tape 23, Mastic Sealing Strips, Solvent Cleaning Cloths, and Silicone Grease Lube

Product Reviews

Save 15%. Sign up for Z-mail.