Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V

3M| Zoro #: G1290405| Mfr #: 82-A2N

$41.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290405 Mfr #: 82-A2N
Color: BlackTemp. Range: Up to 194 Degrees F
Max. Temp.: 194 Degrees FIncludes: Mold Body, Pouring Spout, and Electrical Tape
Item: Resin Compound Splice KitsVoltage Rating: 5000V
Temp. Range: Up to 194 Degrees FStandards: RoHS 2011/65/EU Compliant
Wire Range: 2 to 3/0 AWGOverall Length: 6.0"
Max. Voltage: 5000VCountry of Origin (subject to change): United States

Product Description

Resin Compound Splice Kits, Wire Range 2 to 3/0 AWG, Overall Length 6.0 In., Voltage Rating 5000V, Material Resin #4, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 5000V, Standards RoHS 2011/65/EU Compliant, Includes Mold Body, Pouring Spout, and Electrical Tape

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.