DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L

3M| Zoro #: G0658926| Mfr #: 72-N4

$152.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Rating: 1000V
Temp. Range: Up to 194 Degrees F
Max. Temp.: 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658926 Mfr #: 72-N4
Voltage Rating: 1000VTemp. Range: Up to 194 Degrees F
Max. Temp.: 194 Degrees FMaterial: Resin with Plastic EPDM Rubber Mold
Max. Voltage: 1000VIncludes: 2-Part Trans Mold Body, Resin Compound, (2) Pour Spouts, Rubber-Splicing Tape 23, Nonconductive Abrasive Cloth, and Bonding Jumper Wire with Clips
Overall Length: 15.6"Standards: RoHS 2011/65/EU Compliant
Wire Range: 22 to 10 AWGColor: Black
Item: Resin Compound Splice KitsCountry of Origin (subject to change): United States

Description

Resin Compound Splice Kits, Wire Range 22 to 10 AWG, Overall Length 15.6 In., Voltage Rating 1000V, Material Resin with Plastic EPDM Rubber Mold, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 1000V, Standards RoHS 2011/65/EU Compliant, Includes 2-Part Trans Mold Body, Resin Compound, (2) Pour Spouts, Rubber-Splicing Tape 23, Nonconductive Abrasive Cloth, and Bonding Jumper Wire with Clips

Reviews