Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L

3M | Zoro #: G0921961 | Mfr #: 72-N5

$ 255.85 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Color: Black
  • Includes: 2-Part Trans Mold Body, Resin Compound, (2) Pour Spouts, Rubber-Splicing Tape 23, Nonconductive Abrasive Cloth, and Bonding Jumper Wire with Clips
  • Item: Resin Compound Splice Kits
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

3M #72-N5 Specifications

Zoro #: G0921961 Mfr #: 72-N5
Color: Black Includes: 2-Part Trans Mold Body, Resin Compound, (2) Pour Spouts, Rubber-Splicing Tape 23, Nonconductive Abrasive Cloth, and Bonding Jumper Wire with Clips
Item: Resin Compound Splice Kits Voltage Rating: 1000V
Overall Length: 20.3" Temp. Range: Up to 194 Degrees F
Material: Resin with Plastic EPDM Rubber Mold Max. Voltage: 1000V
Wire Range: 22 to 10 AWG Max. Temp.: 194 Degrees F
Standards: RoHS 2011/65/EU Compliant Country of Origin (subject to change): United States

Description

Resin Compound Splice Kits, Wire Range 22 to 10 AWG, Overall Length 20.3 In., Voltage Rating 1000V, Material Resin with Plastic EPDM Rubber Mold, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 1000V, Standards RoHS 2011/65/EU Compliant, Includes 2-Part Trans Mold Body, Resin Compound, (2) Pour Spouts, Rubber-Splicing Tape 23, Nonconductive Abrasive Cloth, and Bonding Jumper Wire with Clips

Reviews