LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Resin Comp Splice Kit, 22 to 10 AWG, Blk

3M| Zoro #: G1406447| Mfr #: 72-N2

$47.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406447 Mfr #: 72-N2
Standards: RoHS 2011/65/EU CompliantItem: Resin Compound Splice Kits
Temp. Range: Up to 194 Degrees FMax. Voltage: 1000V
Includes: 2-Part Trans Mold Body, Resin Compound, (2) Pour Spouts, Rubber-Splicing Tape 23, Nonconductive Abrasive Cloth, and Bonding Jumper Wire with ClipsWire Range: 22 to 10 AWG
Material: Resin with Plastic EPDM Rubber MoldColor: Black
Max. Temp.: 194 Degrees FVoltage Rating: 1000V
Overall Length: 10.5"Country of Origin (subject to change): United States

Product Description

Resin Compound Splice Kits, Wire Range 22 to 10 AWG, Overall Length 10.5 In., Voltage Rating 1000V, Material Resin with Plastic EPDM Rubber Mold, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 1000V, Standards RoHS 2011/65/EU Compliant, Includes 2-Part Trans Mold Body, Resin Compound, (2) Pour Spouts, Rubber-Splicing Tape 23, Nonconductive Abrasive Cloth, and Bonding Jumper Wire with Clips

Product Reviews

Save 15%. Sign up for Z-mail.