Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Resin Compnd Splice Kit, 10 - 4 AWG, 8000V

3M| Zoro #: G0934805| Mfr #: 5316

$76.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934805 Mfr #: 5316
Item: Resin Compound Splice KitsTemp. Range: Up to 194 Degrees F
Max. Temp.: 194 Degrees FOverall Length: 8.0"
Standards: RoHS 2011/65/EU CompliantIncludes: (3) Lug Covers, Locking Pins, Rubber-Splicing Tape 23, Mastic Sealing Strips, Solvent Cleaning Cloths, and Silicone Grease Lube
Voltage Rating: 5000V to 8000VWire Range: 10 to 4 AWG
Max. Voltage: 8000VColor: Black
Material: Resin with Plastic EPDM Rubber MoldCountry of Origin (subject to change): United States

Description

Resin Compound Splice Kits, Wire Range 10 to 4 AWG, Overall Length 8.0 In., Voltage Rating 5000V to 8000V, Material Resin with Plastic EPDM Rubber Mold, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 8000V, Standards RoHS 2011/65/EU Compliant, Includes (3) Lug Covers, Locking Pins, Rubber-Splicing Tape 23, Mastic Sealing Strips, Solvent Cleaning Cloths, and Silicone Grease Lube

Reviews