KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Bare, 3/8 in., 1.220 in., PK10

3M| Zoro #: G0281942| Mfr #: M638RX

$10.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 3/8"
Overall Length: 1.220"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281942 Mfr #: M638RX
Connection Material: CopperStud Size: 3/8"
Overall Length: 1.220"Max. Temp.: 347 Degrees F
Terminal Connection: CrimpWire Range: 6 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: RingInsulation Color: Bare
Insulation Type: BareStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 6 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 347 Degrees F, Max. Voltage 600V, Overall Length 1.220 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 10

Reviews