Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10

3M | Zoro #: G0924481 | Mfr #: M438RX

$ 15.19 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

3M #M438RX Specifications

Zoro #: G0924481 Mfr #: M438RX
Connection Type: Crimp Max. Temp.: 347 Degrees F
Terminal Type: Ring Max. Voltage: 600V
Seam: Brazed Stud Size: 3/8"
Item: Ring Terminal Insulation Type: Bare
Wire Range: 4 AWG Insulation Color: Bare
Connection Material: Copper Standards: UL listed, CSA certified
Terminal Connection: Crimp Overall Length: 1.340"
Country of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 4 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 347 Degrees F, Max. Voltage 600V, Overall Length 1.340 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Tongue Width - Wire Connector 0.68 In., Package Quantity 10

Reviews