KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Bare, #8, 0.740 in., PK100

3M| Zoro #: G1303662| Mfr #: MU14-8RLX

$11.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #8
Overall Length: 0.740"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303662 Mfr #: MU14-8RLX
Connection Material: CopperStud Size: #8
Overall Length: 0.740"Max. Temp.: 347 Degrees F
Terminal Connection: CrimpWire Range: 16 to 14 AWG
Seam: ButtedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Bare
Insulation Type: BareStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 16 to 14 AWG, Insulation Color Bare, Seam Butted, Max. Temp. 347 Degrees F, Max. Voltage 600V, Overall Length 0.740 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 100

Reviews