PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ring Term, Heat Shrink, #10, 1.000 in., PK25

3M| Zoro #: G2098223| Mfr #: MH14-10RLX

$20.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stud Size: #10Insulation Color: BlueMax. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098223 Mfr #: MH14-10RLX
Stud Size: #10Insulation Color: Blue
Max. Temp.: 221 Degrees FTerminal Connection: Crimp
Item: Ring TerminalInsulation Type: Heat Shrink
Max. Voltage: 600VTerminal Type: Standard
Seam: BrazedWire Range: 16 to 14 AWG
Connection Material: CopperOverall Length: 1.000"
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Heat Shrink, Stud Size #10, Wire Range 16 to 14 AWG, Insulation Color Blue, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.000 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 25

Reviews