KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Heat Shrink, 1/4 in, 1.1 in, PK25

3M| Zoro #: G2198235| Mfr #: MH14-14RSX

$18.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 1/4"
Overall Length: 1.100"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198235 Mfr #: MH14-14RSX
Connection Material: CopperStud Size: 1/4"
Overall Length: 1.100"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 16 to 14 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Blue
Insulation Type: Heat ShrinkStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal,Insulation Type Heat Shrink,Stud Size 1/4 In.,Wire Range 16 AWG to 14 AWG,Color Code Blue,Seam Brazed,Max. Temp. 221 Degrees F,Max. Voltage 600V,Overall Length 1.10 In.,Connection Material Copper,Standards UL Listed, CSA Certified,Connection Type Crimp,Package Quantity 25

Reviews