KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Heat Shrink, 3/8 in, 1.2 in, PK25

3M| Zoro #: G1603262| Mfr #: MH10-38RX

$14.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 3/8"
Overall Length: 1.200"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603262 Mfr #: MH10-38RX
Connection Material: CopperStud Size: 3/8"
Overall Length: 1.200"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 12 to 10 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Yellow
Insulation Type: Heat ShrinkStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Heat Shrink, Stud Size 3/8 In., Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.200 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 25

Reviews