DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ring Term, Heat Shrink, #6, 1.000 in., PK25

3M| Zoro #: G1721115| Mfr #: MH14-6RLX

$16.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721115 Mfr #: MH14-6RLX
Connection Material: CopperStud Size: #6
Overall Length: 1.000"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 16 to 14 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Blue
Insulation Type: Heat ShrinkStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Heat Shrink, Stud Size #6, Wire Range 16 to 14 AWG, Insulation Color Blue, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.000 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 25

Reviews