Ring Term, Heat Shrink, #8, 1.000 in., PK25

3M| Zoro #: G1843247| Mfr #: MH14-8RLX

$15.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843247 Mfr #: MH14-8RLX
Country of Origin (subject to change): United States

Product Description

Ring Terminal, Insulation Type Heat Shrink, Stud Size #8, Wire Range 16 to 14 AWG, Insulation Color Blue, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.000 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.