KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Heat Shrk, 3/8 in., 1.1 in., PK25

3M| Zoro #: G1371964| Mfr #: MH14-38RX

$14.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 3/8"
Overall Length: 1.100"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371964 Mfr #: MH14-38RX
Connection Material: CopperStud Size: 3/8"
Overall Length: 1.100"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 16 to 14 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Blue
Insulation Type: Heat ShrinkStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal,Insulation Type Heat Shrink,Stud Size 3/8 In.,Wire Range 16 AWG to 14 AWG,Color Code Blue,Seam Brazed,Max. Temp. 221 Degrees F,Max. Voltage 600V,Overall Length 1.10 In.,Connection Material Copper,Standards UL Listed, CSA Certified,Connection Type Crimp,Package Quantity 25

Reviews