BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

22-18 AWG Nylon Ring Terminal 1/4" Stud PK100

3M| Zoro #: G1554515| Mfr #: MNG18-14RSX

$45.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Color: RedStud Size: 1/4"Max. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554515 Mfr #: MNG18-14RSX
Insulation Color: RedStud Size: 1/4"
Max. Temp.: 221 Degrees FInsulation Type: Nylon
Connection Type: CrimpWire Range: 22 to 18 AWG
Overall Length: 1.070"Terminal Type: Standard
Item: Ring TerminalTerminal Connection: Crimp
Seam: BrazedConnection Material: Copper
Max. Voltage: 600VStandards: UL Listed, CSA Certified
Country of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Nylon, Stud Size 1/4 In., Wire Range 22 to 18 AWG, Insulation Color Red, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.070 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 100

Reviews