PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ring Term, Nylon, 3/8 in., 1.580 in., PK10

3M| Zoro #: G1116884| Mfr #: MN638RX

$13.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stud Size: 3/8"Insulation Color: BlueMax. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116884 Mfr #: MN638RX
Stud Size: 3/8"Insulation Color: Blue
Max. Temp.: 221 Degrees FTerminal Connection: Crimp
Item: Ring TerminalInsulation Type: Nylon
Max. Voltage: 600VTerminal Type: Ring
Seam: BrazedWire Range: 6 AWG
Connection Material: CopperOverall Length: 1.580"
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Nylon, Stud Size 3/8 In., Wire Range 6 AWG, Insulation Color Blue, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.580 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 10

Reviews