PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ring Term, Nylon, #6, 0.790 in., PK100

3M| Zoro #: G1966632| Mfr #: MNG186RSX

$52.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Stud Size: #6Insulation Color: RedMax. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966632 Mfr #: MNG186RSX
Stud Size: #6Insulation Color: Red
Max. Temp.: 221 Degrees FTerminal Connection: Crimp
Item: Ring TerminalInsulation Type: Nylon
Max. Voltage: 600VTerminal Type: Standard
Seam: BrazedWire Range: 22 to 18 AWG
Connection Material: CopperOverall Length: 0.790"
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Nylon, Stud Size #6, Wire Range 22 to 18 AWG, Insulation Color Red, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.790 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 100

Reviews