Ring Term, Nylon, #6, 0.810 in., PK100

3M| Zoro #: G1800407| Mfr #: MNG14-6R/SX

$49.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Max. Temp.: 221 Degrees F
Terminal Connection: Crimp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800407 Mfr #: MNG14-6R/SX
Connection Material: CopperMax. Temp.: 221 Degrees F
Terminal Connection: CrimpMax. Voltage: 600V
Terminal Type: StandardInsulation Color: Blue
Overall Length: 0.810"Standards: UL Listed, CSA Certified
Stud Size: #6Seam: Brazed
Wire Range: 16 to 14 AWGItem: Ring Terminal
Insulation Type: NylonCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Nylon, Stud Size #6, Wire Range 16 to 14 AWG, Insulation Color Blue, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.810 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 100

Reviews