Ring Term, Vinyl, #10, 1.030 in., PK50

3M| Zoro #: G0382295| Mfr #: MVU10-10RX

$9.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 1.030"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382295 Mfr #: MVU10-10RX
Connection Material: CopperStud Size: #10
Overall Length: 1.030"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 12 to 10 AWG
Seam: ButtedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Yellow
Insulation Type: VinylStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Vinyl, Stud Size #10, Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Butted, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.030 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 50

Reviews