KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Vinyl, #6, 0.800 in., PK100

3M| Zoro #: G0661035| Mfr #: MVU18-6RSX

$19.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.800"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661035 Mfr #: MVU18-6RSX
Connection Material: CopperStud Size: #6
Overall Length: 0.800"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 22 to 18 AWG
Seam: ButtedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Red
Insulation Type: VinylStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Vinyl, Stud Size #6, Wire Range 22 to 18 AWG, Insulation Color Red, Seam Butted, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.800 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 100

Reviews