Ring Term, Vinyl, #8, 0.930 in., PK100

3M| Zoro #: G2329372| Mfr #: MVU18-8RLX

$14.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Connection Material: CopperStud Size: #8Overall Length: 0.930"
Save 15%. Sign up for Z-mail.


Zoro #: G2329372 Mfr #: MVU18-8RLX
Connection Material: CopperStud Size: #8
Overall Length: 0.930"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 22 to 18 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Red
Insulation Type: VinylStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States


Ring Terminal, Insulation Type Vinyl, Stud Size #8, Wire Range 22 to 18 AWG, Insulation Color Red, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.930 In., Connection Material Copper, Standards UL Listed, CSA Certified, Terminal Connection Crimp, Package Quantity 100