SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rubbing Compound, 1 Qt., Bottle, White

3M| Zoro #: G1977166| Mfr #: 06085

$45.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color:Item:Container Size:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977166 Mfr #: 06085
Color: Item:
Container Size: pH:
Removes: Grade P1200 and Finer Sand Scratches Without FillingAppearance:
VOC Content: For Use With:
Container Type: Country of Origin (subject to change): United States

Description

Rubbing Compound, 1 Qt., Bottle, White, Liquid, VOC Content 16.39%, pH 7.5 to 8.5, Removes Grade P1200 and Finer Sand Scratches Without Filling, For Use With Buffer/Polisher

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews