3M Amber Safety Glasses, Anti-Fog, Half-Frame

3M| Zoro #: G1768873| Mfr #: 12263-00000-20

$9.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Privo(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768873 Mfr #: 12263-00000-20
Metal Detectable: NoSeries: Privo(TM)
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: BlackLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3Frame Material: polycarbonate
Foam Lined: NoFrame Design: Wraparound
Frame Color: BlackPrimary Frame Color: Black
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: AmberSafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog
Lens Color: AmberPolarized Lens: No
Temple Style: SpatulaSafety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Antifog, Frame Design Half, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3. For occupational use only

Reviews