3M Amber Safety Glasses, Anti-Fog, Half, Wraparound

3M| Zoro #: G1316323| Mfr #: 12267-00000-20

$10.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316323 Mfr #: 12267-00000-20
Foam Lined: NoMetal Detectable: No
Frame Color: SilverTemple Style: Non-Adjustable
Primary Frame Color: SilverSeries: Privo(TM)
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: AmberSafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog
Photochromatic Lens: NoLens Color: Amber
Temple Color: SilverPolarized Lens: No
Frame Material: Glass, HSE PlasticsFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3Safety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Antifog, Frame Design Half, Wraparound, Frame Color Silver, Size Universal, Lens Material Polycarbonate, Temple Style Nonadjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3. For occupational use only

Reviews