3M Indoor/Outdoor Safety Glasses, Anti-Fog, Frameless

3M| Zoro #: G0293264| Mfr #: 11516-00000-20

$3.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Indoor/Outdoor
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293264 Mfr #: 11516-00000-20
Lens Material: PolycarbonatePrimary Lens Color: Indoor/Outdoor
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: ContouredPhotochromatic Lens: No
Temple Color: GraySafety Glasses Frame Style: Frameless
Gender: UnisexLens Coating: Anti-Fog
Lens Color: Indoor/OutdoorPolarized Lens: No
Frame Color: GrayPrimary Frame Color: Gray
Metal Detectable: NoFrame Design: Wraparound
Series: Virtua(TM)Safety Glasses Size: Universal
UV Protection: 99.9%X-Ray Detectable: Yes
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Antifog, Frame Design Frameless, Frame Color Gray, Size Universal, Lens Material Polycarbonate, Temple Color Gray, Temple Style Contoured, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews