WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Bronze

3M| Zoro #: G1460611| Mfr #: 11555-00000-20

$10.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lens Material: Polycarbonate
Frame Color: Bronze
Series: Metaliks(TM) GT
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1460611 Mfr #: 11555-00000-20
Lens Material: PolycarbonateFrame Color: Bronze
Series: Metaliks(TM) GTSafety Glasses Frame Style: Full-Frame
Primary Frame Color: BrownFrame Material: Metal
Frame Design: WraparoundPolarized Lens: No
Photochromatic Lens: NoStandards: ANSI Z87.1-2010
Primary Lens Color: BrownItem: Safety Glasses
Lens Coating: Anti-FogUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalMetal Detectable: No
Gender: UnisexX-Ray Detectable: Yes
Foam Lined: NoLens Color: Bronze
Temple Style: Adjustable, SpatulaCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Bronze, Lens Coating Antifog, Frame Design Half, Frame Color Bronze, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Product Reviews